References
SNR:ESPAE209
Rubix:205A2575
Manufacturer :ESPAE.209
EAN:3413529507306




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 95.3 mm |
| Shaft Height | 53.9 mm |
Product details : SNR ESPAE209 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Plummer block unit with 2 threaded holes for mounting from below, re-greasable, insert with one-sided extended inner ring and eccentric ring fastening on the shaft.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 95.3 mm |
| Shaft Height | 53.9 mm |
| Material | grey cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 85 mm |
| Height | 53.9 mm |
| Length | 120 mm |
| Series | espae200 |
| Weight | 1.89 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 34.27 excl. VAT
/ Each
£ 41.12 incl. VAT
- Delivery usually within ( 3 ) days