References
NTN:CM-UKP213D1
Rubix:205A2031
EAN:4547359054088



Product details : NTN CM-UKP213D1 BEARING UNIT
NTN - Bearing Unit - CM-UKP213D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 117.75 excl. VAT
/ Each
£ 141.30 incl. VAT
- Usually arrives within 14 working days
