References
SKF:SY 50 TF/VA201
Rubix:102A8096
Manufacturer :114779
EAN:7316571382487


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 157 mm |
| Shaft Height | 57.2 mm |
Product details : SKF HOUSED BEARING UNIT SY 50 TF/VA201
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for high temperature applications, and for both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,6x203x100 mm |
|---|---|
| Logistic Weight | 2740 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 157 mm |
| Shaft Height | 57.2 mm |
| Material | steel |
| Total bearing width | 51.6 mm |
| Outer diameter | 203 mm |
| Clamping | 10 mm |
| Diameter of fixation holes | 18 mm |
| Height | 114 mm |
| Length | 203 mm |
| Sealing | non-contact: schermi (shield) e flinger su entrambi i lati (senza tenuta a contatto). |
| Series | sy (unità cuscinetto a sfere in supporto ritto) – tf/va201 (alte temperature). |
| Weight | 2.65 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23202 N |
| Basic dynamic load, radial - Cr | 35101 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 320.78 excl. VAT
/ Each
£ 384.94 incl. VAT
- Usually arrives within 14 working days