TIMKEN RAO2 3/16 PILLOW BLOCK HOUSED UNIT
Pillow block unit Eccentric Locking Collar Series RAO
See technical informationSee documentsReferences
Timken:RAO 2-3/16
Rubix:396A3046
EAN:0087796061231




Technical specifications
| Inner diameter | 55.6 mm |
|---|---|
| Fixation centre-to-centre distance | 228.6 mm |
| Shaft Height | 77.79 mm |
Documents
Product details : TIMKEN RAO2 3/16 PILLOW BLOCK HOUSED UNIT
Pillow block unit Eccentric Locking Collar RAO2 3/16
Technical specifications
Attributes
| Inner diameter | 55.6 mm |
|---|---|
| Fixation centre-to-centre distance | 228.6 mm |
| Shaft Height | 77.79 mm |
| Material | cast iron body (bearing), bearing steel insert |
| Total bearing width | 287.3 mm |
| Outer diameter | 120 mm |
| Diameter of fixation holes | 28.6 mm |
| Height | 153.2 mm |
| Length | 287.3 mm |
| Series | rao |
| Weight | 7.94 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44600 N |
| Basic dynamic load, radial - Cr | 79300 N |
| Width | 73 mm |
Show UNSPSC/ECL@SS
£ 469.60 excl. VAT
/ Each
£ 563.52 incl. VAT
- Delivery usually within ( 7 ) days