SNR - Bearing Unit - UKFA.208.H.N
Inner diameter | 35 mm |
---|---|
Width | 29 mm |
Fixation centre-to-centre distance | 144 mm |
Inner diameter | 35 mm |
---|---|
Width | 29 mm |
Fixation centre-to-centre distance | 144 mm |
Height | 175 mm |
Length | 100 mm |
Series | ukfa200 |
Number of holes | 2 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Weight | 1.7 kg |
Usually arrives within 14 working days