References
SNR:UKFLE206HCO
Rubix:206A2063
Manufacturer :UKFLE.206.H.CO
EAN:3413529566143




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : SNR UKFLE206HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-greaseable, insert with tapered bore to accept the clamping sleeve, H23XX, 1 non-sealed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | grey cast iron |
| Height | 142 mm |
| Length | 80 mm |
| Series | ukfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.88 kg |
Show UNSPSC/ECL@SS
£ 35.95 excl. VAT
/ Each
£ 43.14 incl. VAT
- Usually arrives within 14 working days