Flange Unit
Inner diameter | 90 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 216 mm |
Logistic Weight | 15500 g |
---|---|
Inner diameter | 90 mm |
Width | 96 mm |
Fixation centre-to-centre distance | 216 mm |
Material | Cast Iron |
Height | 280 mm |
Length | 280 mm |
Total bearing width | 96 mm |
Diameter of fixation holes | 35 mm |
Number of holes | 4 |
Usually arrives within 14 working days