References
RHP:NP12CAS
Rubix:212A9068
Manufacturer :NP12CAS R
EAN:00747023135127


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 100.5 mm |
| Material | cast iron |
Documents
Product details : RHP NP12CAS SELF LUBE CASTING
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 6060 g |
|---|---|
| Inner diameter | 15 mm |
| Fixation centre-to-centre distance | 100.5 mm |
| Material | cast iron |
| Total bearing width | 27.38 mm |
| Diameter of fixation holes | 10 mm |
| Height | 57.2 mm |
| Length | 126.5 mm |
| Series | np |
| Weight | 0.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Width | 30.5 mm |
Show UNSPSC/ECL@SS
£ 108.15 excl. VAT
/ Each
£ 129.78 incl. VAT
- Usually arrives within 14 working days