Self-Lube Pillow Block Unit
Fixation centre-to-centre distance | 148 mm |
---|
Logistic Weight | 2100 g |
---|---|
Fixation centre-to-centre distance | 148 mm |
Material | Cast Iron |
Centre-centre of shaft | 49.2 mm |
Height | 98.5 mm |
Length | 180.5 mm |
Total bearing width | 56.33 mm |
Series | SL |
Weight | 2.1 kg |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
Width | 51 mm |
Usually arrives within 14 working days