References
Superseded Ref:-T-UKP209
FAG:UKP209-J7
Rubix:274A8664
Manufacturer :0812155500000
EAN:4047643261845


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
Product details : FAG UKP209-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UKP, cast iron housing, with long base, radial insert ball bearing with adapter sleeve, RSR seals
Technical specifications
Attributes
| Logistic Weight | 2330 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Total bearing width | 50 mm |
| Outer diameter | 65 mm |
| Height | 106 mm |
| Length | 190 mm |
| Series | ukp |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 37.14 excl. VAT
/ Each
£ 44.57 incl. VAT
- Usually arrives within 14 working days