NTN - Bearing Unit - UCT207-23D1
Inner diameter | 35 mm |
---|---|
Length | 129 mm |
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 544x262x75 mm |
---|---|
Logistic Weight | 7600 g |
Inner diameter | 35 mm |
Length | 129 mm |
Width | 42.9 mm |
Series | UCT200 |
Outer diameter | 72 mm |
Weight | 0 kg |
Usually arrives within 14 working days