NTN - Bearing Unit - M-UELFL208D1
Inner diameter | 20 mm |
---|---|
Width | 43.7 mm |
Logistics dimensions (L x W x H) | 135x70x50 mm |
---|---|
Logistic Weight | 505 g |
Inner diameter | 20 mm |
Width | 43.7 mm |
Series | uelfl200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Usually arrives within 14 working days