References
SNR:UCFE205
Rubix:205A9976
EAN:3413529527083





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SNR UCFE205 BEARING UNIT
Gray cast iron housing, bearing insert with set screws on the inner ring, seal with slinger disc
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Strengths
-One-piece JIS and ISO program
-Rigid stainless steel protective covers available for many bearings
-The AGR-Lagereinsatz represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where issues such as contamination by dry particles and moisture are problematic and/or high mechanical loads are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR-Lagereinsatz represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where issues such as contamination by dry particles and moisture are problematic and/or high mechanical loads are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptional price-performance ratio and solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need in every phase of your production.
The SNR portfolio provides you with all the products you need in every phase of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x103x43 mm |
|---|---|
| Logistic Weight | 837 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.81 kg |
Show UNSPSC/ECL@SS
£ 14.34 excl. VAT
/ Each
£ 17.21 incl. VAT
- Delivery usually within ( 3 ) days