References
NTN:SM-UCFC212D1
Rubix:205A8361
EAN:4547359186475

Product details : NTN SM-UCFC212D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFC212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Height | 65.1 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 110 mm |
| Weight | 5100 kg |
Show UNSPSC/ECL@SS
£ 84.66 excl. VAT
/ Each
£ 101.59 incl. VAT
- Usually arrives within 14 working days
