Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722516B PLUMMER BLOCK
SNR 722516B PLUMMER BLOCK
SNR - Plummer Block - 722516.B
References
snr:
722516.B
rubix:
205A1125
ean:
3413520698645
Technical specifications
Inner diameter
70
mm
Width
110
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722516B PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
70
mm
Width
110
mm
Series
722500
Number of holes
4
Outer diameter
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.29
excl. VAT
/
Each
£
213.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR F211N HOUSING
FAG F512-WA-L FLANGED HOUSING
SNR FE216 HOUSING
SNR SF210N HOUSING
FAG FLANGED HOUSING F522-B-L
SNR SFL210N HOUSING
SKF HRB+ FLANGED HOUSING FNL 518 B
SNR 722512DA PLUMMER BLOCK
SNR ESPF205 BEARING UNIT
SNR USFD204 BEARING UNIT
FAG F511-WA-L FLANGED HOUSING
SKF FLANGED HOUSING FNL 516 B
FAG F11207 HOUSING 383828570000
NTN M-AELF206D1 BEARING UNIT
SNR FL218 HOUSING