Flanged housing
Inner diameter | 50 mm |
---|---|
Width | 190 mm |
Logistics dimensions (L x W x H) | 170x82x187 mm |
---|---|
Logistic Weight | 4394 g |
Inner diameter | 50 mm |
Width | 190 mm |
Material | steel |
Height | 82 mm |
Length | 170 mm |
Series | f5..-wb-l |
Number of holes | 3 |
Outer diameter | 100 mm |
Usually arrives within 14 working days