SNR - Bearing Unit - USFC.212.CO
Inner diameter | 60 mm |
---|---|
Width | 53.7 mm |
Fixation centre-to-centre distance | 160 mm |
Inner diameter | 60 mm |
---|---|
Width | 53.7 mm |
Fixation centre-to-centre distance | 160 mm |
Length | 195 mm |
Series | USFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Outer diameter | 110 mm |
Weight | 4.64 kg |
Usually arrives within 14 working days