NTN - Bearing Unit - UCFL213D1
Inner diameter | 65 mm |
---|---|
Width | 65.1 mm |
Logistics dimensions (L x W x H) | 120x120x65 mm |
---|---|
Logistic Weight | 5000 g |
Inner diameter | 65 mm |
Width | 65.1 mm |
Height | 258 mm |
Length | 155 mm |
Series | ucfl200 |
Number of holes | 2 |
Outer diameter | 120 mm |
Usually arrives within 14 working days