References
SNR:SUCF208CO
Rubix:205A8590
Manufacturer :SUCF.208.CO
EAN:3413529550326




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 102 mm |
Product details : SNR SUCF208CO BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit with 4 mounting holes, relubricatable, NIRO insert with inner ring extended on both sides, with threaded pins, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | stainless steel |
| Length | 130 mm |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 32000 N |
| Outer diameter | 80 mm |
| Weight | 2.19 kg |
Show UNSPSC/ECL@SS
£ 150.55 excl. VAT
/ Each
£ 180.66 incl. VAT
- Usually arrives within 14 working days