References
NTN:M-UCF209D1
Rubix:205A4975
EAN:4547359765823



Product details : NTN M-UCF209D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x65 mm |
|---|---|
| Logistic Weight | 2175 g |
| Inner diameter | 45 mm |
| Width | 49.2 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 30.65 excl. VAT
/ Each
£ 36.78 incl. VAT
- Delivery usually within ( 3 ) days
