SNR ESF205N BEARING UNIT

SNR - Bearing Unit - ESF205N

See technical informationSee documents

References

SNR:ESF205N
Rubix:205A2304
EAN:3413529520527
brand logo

Technical specifications

Inner diameter25 mm
Width21.4 mm
Fixation centre-to-centre distance70 mm
See all Specifications

Documents

Product details : SNR ESF205N BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, re-greasable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x105x43 mm
Logistic Weight795 g
Inner diameter25 mm
Width21.4 mm
Fixation centre-to-centre distance70 mm
Materialgrey cast iron
Length95 mm
Seriesesf200
Number of holes4
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Outer diameter52 mm
Weight0.77 kg
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
  • Usually arrives within 14 working days