INA RCJT25-XL-N-FA125 FLANGED HOUSING UNIT
Flanged housing unit
See technical informationSee documentsReferences
INA:RCJT25-XL-N-FA125
Rubix:238A2676
Manufacturer :0096281000000
EAN:4012802810189


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : INA RCJT25-XL-N-FA125 FLANGED HOUSING UNIT
Housing units RCJT..-FA125, two-bolt flanged housing units, cast iron, eccentric locking collar, R seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Height | 124 mm |
| Length | 124 mm |
| Series | rcjt..-xl-n-fa125 |
| Total bearing width | 70 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 124 mm |
Show UNSPSC/ECL@SS
£ 40.92 excl. VAT
/ Each
£ 49.10 incl. VAT
- Delivery usually within ( 7 ) days