References
NTN:SM-UKP212D1
Rubix:205A8391
EAN:4547359188394



Product details : NTN SM-UKP212D1 BEARING UNIT
NTN - Bearing Unit - SM-UKP212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 90.24 excl. VAT
/ Each
£ 108.29 incl. VAT
- Usually arrives within 14 working days
