TIMKEN UCFC216 PILOTED ROUND FLANGED UNIT
UCFC 200 Piloted Round Flanged Mounted Bearings - Set Screw Locking
See technical informationSee documentsReferences
Timken:UCFC216
Rubix:397A9160
EAN:0087796076136


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 16 mm |
| Fixation centre-to-centre distance | 141.4 mm |
Documents
Product details : TIMKEN UCFC216 PILOTED ROUND FLANGED UNIT
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Strengths
● UCFC piloted round flanged units ensure accurate mounting fits and provide better support for heavy loads.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCFC series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCFC series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
Applications
● UCFC piloted flanged units are suggested for industrial applications where normal loads are encountered.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 16 mm |
| Fixation centre-to-centre distance | 141.4 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 82.6 mm |
| Length | 240 mm |
| Series | ucfc |
| Total bearing width | 42 mm |
| Clamping | 18 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 72700 N |
| Outer diameter | 170 mm |
| Weight | 8.7 kg |
| Mounting typ | set screw locking |
Show UNSPSC/ECL@SS
£ 164.79 excl. VAT
/ Each
£ 197.75 incl. VAT
- Delivery usually within ( 7 ) days