References
SNR:EXFL211N
Rubix:205A3160
EAN:3413529521135





Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.4 mm |
| Fixation centre-to-centre distance | 184 mm |
Documents
Product details : SNR EXFL211N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x224 mm |
|---|---|
| Logistic Weight | 3250 g |
| Inner diameter | 55 mm |
| Width | 55.4 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Height | 224 mm |
| Length | 130 mm |
| Series | exfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.2 kg |
Show UNSPSC/ECL@SS
£ 64.49 excl. VAT
/ Each
£ 77.39 incl. VAT
- Usually arrives within 14 working days