References
NTN:UCF211D1
Rubix:205A9621
EAN:4547359001228

Product details : NTN UCF211D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x65 mm |
|---|---|
| Logistic Weight | 3375 g |
| Inner diameter | 55 mm |
| Width | 55.6 mm |
| Length | 162 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
| Weight | 3300 kg |
Show UNSPSC/ECL@SS
£ 47.37 excl. VAT
/ Each
£ 56.84 incl. VAT
- Delivery usually within ( 3 ) days
