Self-aligning bearing
Inner diameter | 50 mm |
---|---|
Width | 51.6 mm |
Fixation centre-to-centre distance | 111 mm |
Logistics dimensions (L x W x H) | 154x163x64 mm |
---|---|
Logistic Weight | 2585 g |
Inner diameter | 50 mm |
Width | 51.6 mm |
Fixation centre-to-centre distance | 111 mm |
Series | ucfe200 |
Number of holes | 4 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 90 mm |
Weight | 2.56 kg |
Usually arrives within 14 working days