References
NTN:UCF308D1
Rubix:205A9694
EAN:4547359001334



Product details : NTN UCF308D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 178x171x65 mm |
|---|---|
| Logistic Weight | 2795 g |
| Inner diameter | 40 mm |
| Width | 52 mm |
| Length | 150 mm |
| Series | ucf300 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
| Weight | 2700 kg |
Show UNSPSC/ECL@SS
£ 60.00 excl. VAT
/ Each
£ 72.00 incl. VAT
- Delivery usually within ( 3 ) days
