SNR UCFL208T04 BEARING UNIT

SNR - Bearing Unit - UCFL.208.T04

See technical information

References

SNR:UCFL208T04
Rubix:206A0212
Manufacturer :UCFL.208.T04
EAN:3413529547760
brand logo

Technical specifications

Inner diameter40 mm
Width49.2 mm
Fixation centre-to-centre distance144 mm
See all Specifications

Product details : SNR UCFL208T04 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with threaded pins.

Technical specifications


Attributes
Inner diameter40 mm
Width49.2 mm
Fixation centre-to-centre distance144 mm
Materialgrey cast iron
Height175 mm
Length100 mm
Seriesucfl200
Number of holes2
Basic static load, radial - C0r18200 N
Basic dynamic load, radial - Cr29600 N
Outer diameter80 mm
Weight1.48 kg
£ 30.48 excl. VAT
/ Each
£ 36.58 incl. VAT
  • Usually arrives within 14 working days