TIMKEN YCJT 45 SGT 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJT 45SGT
Rubix:397A8327
EAN:0087796266216


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 148.4 mm |
Product details : TIMKEN YCJT 45 SGT 2-BOLT FLANGED BALL BEARING UNIT
Flange bearing housing unit, inch, Fafnir
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 148.4 mm |
| Material | gray cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | ycjt (industrial set screw series) |
| Total bearing width | 50.37 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 13 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 36300 N |
| Weight | 2.06 kg |
| Mounting typ | flange bearing (2-bolt) set-screw locking |
Show UNSPSC/ECL@SS
£ 109.30 excl. VAT
/ Each
£ 131.16 incl. VAT
- Usually arrives within 14 working days