SKF FY 40 TF/W64 BALL BEARING UNIT - SOLID OIL

Insert bearing Bearing unit

See technical information

References

SKF:FY 40 TF/W64
Rubix:237A4233
Manufacturer :63436
EAN:07316570975543
brand logo

Technical specifications

Inner diameter40 mm
Width54.2 mm
See all Specifications

Product details : SKF FY 40 TF/W64 BALL BEARING UNIT - SOLID OIL


Strengths

- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective

Technical specifications


Attributes
Logistic Weight1920 g
Inner diameter40 mm
Width54.2 mm
Outer diameter130 mm
£ 176.09 excl. VAT
/ Each
£ 211.31 incl. VAT
  • Usually arrives within 14 working days