References
SNR:UCFLE205
Rubix:206A0369
EAN:3413529527267





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR UCFLE205 BEARING UNIT
Gray cast iron housing, bearing insert with set screws on the inner ring, seal with slinger disc
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination from dry particles and moisture is problematic and/or where severe mechanical stresses are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination from dry particles and moisture is problematic and/or where severe mechanical stresses are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an excellent price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and much more.
The SNR portfolio provides you with all the necessary products for every stage of your production.
The SNR portfolio provides you with all the necessary products for every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x80x52 mm |
|---|---|
| Logistic Weight | 640 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 14.91 excl. VAT
/ Each
£ 17.89 incl. VAT
- Delivery usually within ( 3 ) days