INA RCJTY15-XL HOUSING UNITS RCJTY TWO-BOLT FLANGED CAST
Flanged housing unit
See technical informationSee documentsReferences
INA:RCJTY15-XL
Rubix:238A2125
Manufacturer :0009707510000
EAN:4012802821314


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Documents
Product details : INA RCJTY15-XL HOUSING UNITS RCJTY TWO-BOLT FLANGED CAST
Housing units RCJTY, two-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | cast iron |
| Height | 99 mm |
| Length | 99 mm |
| Series | rcjty..-xl |
| Total bearing width | 32.9 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Outer diameter | 99 mm |
Show UNSPSC/ECL@SS
£ 23.16 excl. VAT
/ Each
£ 27.79 incl. VAT
- Usually arrives within 14 working days