NTN - Bearing Unit - UCFH207D1
Inner diameter | 35 mm |
---|---|
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 153x100x50 mm |
---|---|
Logistic Weight | 1375 g |
Inner diameter | 35 mm |
Width | 42.9 mm |
Height | 42.9 mm |
Length | 144 mm |
Series | UCFH200 |
Total bearing width | 42.9 mm |
Outer diameter | 72 mm |
Usually arrives within 14 working days