References
SNR:ESFD204
Rubix:205A2393
EAN:3413529510450




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 71.4 mm |
Documents
Product details : SNR ESFD204 BEARING UNIT
Gray cast iron housing, bearing insert with eccentric clamping ring, single-lip seal
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Strengths
-One-piece JIS and ISO design
-Rigid stainless steel protective covers are available for many bearings
-The AGR-Lager-Einsatz symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are to be expected.
Features: high-performance lubricating grease, maintenance-free, robust contact seal, corrosion protection by galvanized surfaces.
-Rigid stainless steel protective covers are available for many bearings
-The AGR-Lager-Einsatz symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are to be expected.
Features: high-performance lubricating grease, maintenance-free, robust contact seal, corrosion protection by galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptional price-performance ratio and provides solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveying systems and many others.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x82x35 mm |
|---|---|
| Logistic Weight | 440 g |
| Inner diameter | 20 mm |
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 71.4 mm |
| Material | cast iron |
| Series | esfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.35 kg |
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
- Delivery usually within ( 3 ) days