Flange Housed Unit
Inner diameter | 35 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 77.8 mm |
Inner diameter | 35 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 77.8 mm |
Material | cast iron |
Height | 36.4 mm |
Series | ucfc200 |
Total bearing width | 42.9 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Outer diameter | 135 mm |
Weight | 1.7 kg |
In stock: Next day delivery