TIMKEN VCJT 35 2-BOLT FLANGED UNIT
2-bolt flanged unit standard series with GRA-RRB insert ball bearing with locking collar
See technical informationReferences
Timken:VCJT 35
Rubix:395A8827
EAN:0087796110298


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 101.6 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN VCJT 35 2-BOLT FLANGED UNIT
Inch-sized flange bearing housing unit Fafnir
Timken Fafnir VCJT 35 ball bearing unit with two-bolt flange for easy installation in confined spaces. Pre-assembled and factory pre-greased.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 101.6 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron |
| Series | vcjt standardserie |
| Clamping | 29.4 mm |
| Diameter of fixation holes | 13.1 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.36 kg |
| Mounting typ | two-bolt flange (flange bearing housing) |
Show UNSPSC/ECL@SS
£ 62.44 excl. VAT
/ Each
£ 74.93 incl. VAT
- Usually arrives within 14 working days