Flange Housed Unit
Inner diameter | 30 mm |
---|---|
Width | 144 mm |
Fixation centre-to-centre distance | 117 mm |
Inner diameter | 30 mm |
---|---|
Width | 144 mm |
Fixation centre-to-centre distance | 117 mm |
Material | Cast Iron |
Height | 72 mm |
Length | 144 mm |
Series | UCFA200 |
Total bearing width | 38.1 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 1 |
Outer diameter | 13 mm |
Weight | 0.9 kg |
In stock: Next day delivery