Bearing Unit
Width | 17 mm |
---|---|
Fixation centre-to-centre distance | 78 mm |
Logistic Weight | 700 g |
---|---|
Width | 17 mm |
Fixation centre-to-centre distance | 78 mm |
Material | Cast Iron |
Length | 100 mm |
Series | FC |
Total bearing width | 31.03 mm |
Diameter of fixation holes | 8 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
In stock: Next day delivery