Flanged Housing Unit
Inner diameter | 60 mm |
---|---|
Width | 68 mm |
Fixation centre-to-centre distance | 202 mm |
Inner diameter | 60 mm |
---|---|
Width | 68 mm |
Fixation centre-to-centre distance | 202 mm |
Material | Cast Iron |
Height | 238 mm |
Length | 138 mm |
Series | PCJTY60 |
Total bearing width | 47 mm |
Diameter of fixation holes | 18 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 56000 N |
Outer diameter | 238 mm |
Usually arrives within 14 working days