NTN - Bearing Unit - M-UCFL201D1
Inner diameter | 12 mm |
---|---|
Width | 31 mm |
Logistics dimensions (L x W x H) | 112x65x38 mm |
---|---|
Logistic Weight | 508 g |
Inner diameter | 12 mm |
Width | 31 mm |
Series | UCFL200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Usually arrives within 14 working days