References
NTN:UCFS322D1
Rubix:206A0530
EAN:4547359217001



Product details : NTN UCFS322D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 407x405x190 mm |
|---|---|
| Logistic Weight | 40600 g |
| Inner diameter | 110 mm |
| Width | 117 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 240 mm |
Show UNSPSC/ECL@SS
£ 585.26 excl. VAT
/ Each
£ 702.31 incl. VAT
- Delivery usually within ( 3 ) days
