References
SNR:EXFL309
Rubix:205A3174
Manufacturer :EXFL.309
EAN:3413529543267




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 177 mm |
Product details : SNR EXFL309 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 177 mm |
| Material | grey cast iron |
| Height | 230 mm |
| Length | 125 mm |
| Series | exfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 31800 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Outer diameter | 100 mm |
| Weight | 3.26 kg |
Show UNSPSC/ECL@SS
£ 60.29 excl. VAT
/ Each
£ 72.35 incl. VAT
- Usually arrives within 14 working days