RHP HOUSED BEARING UNIT SLFT1EC
Flanged bearing unit triangular
See technical informationSee documentsReferences
RHP:SLFT1EC
Rubix:158A4316
Manufacturer :SLFT1EC R
EAN:00747023031283


Technical specifications
| Fixation centre-to-centre distance | 76 mm |
|---|---|
| Material | zinc-plated pressed steel |
Documents
Product details : RHP HOUSED BEARING UNIT SLFT1EC
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Fixation centre-to-centre distance | 76 mm |
| Material | zinc-plated pressed steel |
| Series | slft |
| Total bearing width | 30.92 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 3560 N |
| Outer diameter | 95.2 mm |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 24.93 excl. VAT
/ Each
£ 29.92 incl. VAT
- Usually arrives within 14 working days