Bearing Unit
Inner diameter | 30 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 117 mm |
Logistics dimensions (L x W x H) | 86x152x43 mm |
---|---|
Logistic Weight | 846 g |
Inner diameter | 30 mm |
Width | 38.1 mm |
Fixation centre-to-centre distance | 117 mm |
Material | Stainless Steel |
Height | 80 mm |
Length | 141 mm |
Series | SUCFL200 |
Diameter of fixation holes | 13.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 15300 N |
Outer diameter | 62 mm |
Weight | 0.94 kg |
Usually arrives within 14 working days