References
SNR:ESFLE205N
Rubix:205A2477
EAN:3413529537600





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : SNR ESFLE205N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 2 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 132x70x43 mm |
|---|---|
| Logistic Weight | 595 g |
| Inner diameter | 25 mm |
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | grey cast iron |
| Height | 124 mm |
| Length | 70 mm |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.59 kg |
Show UNSPSC/ECL@SS
£ 29.66 excl. VAT
/ Each
£ 35.59 incl. VAT
- Delivery usually within ( 3 ) days