NTN - Bearing Unit - UCFX05D1
Inner diameter | 30 mm |
---|---|
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 72x72x42,9 mm |
---|---|
Logistic Weight | 1612 g |
Inner diameter | 30 mm |
Width | 42.9 mm |
Series | UCFX00 |
Number of holes | 4 |
Outer diameter | 72 mm |
Usually arrives within 14 working days