References
SNR:UKFC206HCC
Rubix:206A1887
Manufacturer :UKFC.206.H.CC
EAN:3413529559671




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR UKFC206HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flanged bearing unit with centering spigot and 4 mounting holes, re-lubricatable, insert with tapered bore to accept the clamping sleeve, H23XX, 1 closed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | gray cast iron |
| Length | 125 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.33 kg |
Show UNSPSC/ECL@SS
£ 38.78 excl. VAT
/ Each
£ 46.54 incl. VAT
- Usually arrives within 14 working days