NTN - Bearing Unit - UCFX05D1
Inner diameter | 75 mm |
---|---|
Width | 82.6 mm |
Logistics dimensions (L x W x H) | 290x277x117 mm |
---|---|
Logistic Weight | 9060 g |
Inner diameter | 75 mm |
Width | 82.6 mm |
Series | UCFX00 |
Number of holes | 4 |
Outer diameter | 140 mm |
Usually arrives within 14 working days