References
NTN:S-UCFL209D1
Rubix:205A8706
EAN:4547359176445



Product details : NTN S-UCFL209D1 BEARING UNIT
NTN - Bearing Unit - S-UCFL209D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Height | 108 mm |
| Length | 180 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 85 mm |
| Weight | 1900 kg |
Show UNSPSC/ECL@SS
£ 45.83 excl. VAT
/ Each
£ 55.00 incl. VAT
- Usually arrives within 14 working days
